Shop All Nut Drivers
Pahwa
QTi Non Sparking, Non Magnetic Hex Drive Nut - 8 x 100 mm
Mfr # SD-3008
Zoro # G200428601
product price: $109.99
/ea
Sold in multiples of 4 for $439.96
Free Shipping & Returns
$439.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Drive Nut
- Overall Length 180 mm (~ 7 in)
- Nonsparking Yes
- Fastening Tool Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SD-3008
- Zoro # G200428601
- Country of Origin India
- Category Nut Drivers
Dimensions
Overall Length | 180 mm (~ 7 in) |
Details
SAE or Metric | Metric |
Handle Type | Drive Nut |
Nonsparking | Yes |
Fastening Tool Material | Copper Titanium |
Magnetic/Nonmagnetic | Yes, Tested upto 3T Magnetic Field |
Handle Material | Polished Ash Wood |
Tip Style | Hex |
Application - Tools | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-1/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3125)
- BOSCH Nibbler Die (2608639026)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE56)
- DRILL AMERICA 3/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO3/32)
- DYNAMIC Tools 8mm Nut Driver, Acetate Handle (D062411)
- XCELITE Nut Driver, 1/2" Shank (9916N)
- TEKTON 10 mm High-Torque Black Oxide Blade Nut Driver (26888)
- MILWAUKEE TOOL 11/32" HollowCore Magnetic Nut Driver (48-22-2523)
- MOODY TOOL Metric Nut Driver, Fxd ESD, Long, 2.0mm (51-2480)
- MILWAUKEE TOOL 1/4" HollowCore Magnetic Nut Driver (48-22-2521)
- WIHA Precision Nut Driver, Metric, 5mm, 2-7/16in (26550)
- Pahwa Screwdrivers and Nutdrivers