Shop All Nut Drivers
Pahwa
QTi Non Sparking, Non Magnetic Hex Drive Nut - 6 x 90 mm
Mfr # SD-3006
Zoro # G100428619
product price: $102.99
/ea
Sold in multiples of 4 for $411.96
Free Shipping & Returns
$411.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Drive Nut
- Overall Length 170 mm (~ 7 in)
- Fastening Tool Material Copper Titanium
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SD-3006
- Zoro # G100428619
- Country of Origin India
- Category Nut Drivers
Dimensions
Overall Length | 170 mm (~ 7 in) |
Details
SAE or Metric | Metric |
Handle Type | Drive Nut |
Fastening Tool Material | Copper Titanium |
Tip Style | Hex |
Nonsparking | Yes |
Magnetic/Nonmagnetic | Yes, Tested upto 3T Magnetic Field |
Application - Tools | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Carbide Hole Cutter, 1 3/8 In, 3/8Cut D (20100-22CHC)
- ULLMAN Inspection Mirror, XL Telescoping, 10in.L (HTC-2LM)
- WESTWARD 3/16" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFA7)
- MORSE 100Ft Coil Of Bandsaw Blade, 100 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Carbon (164406100C)
- GREY PNEUMATIC SKT 1/2" DRIVE X 7/16" HEX DRIVER 6" LEN (GP29146F)
- KLEIN TOOLS 3/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-3/16-INS)
- PROTO NUT DRIVER 9/32 (PO9209)
- WESTWARD Nut Driver, Metric, Solid Round, 13.0mm (401K78)
- MALCO 3/8 Inch Magnetic Hex Hand Driver (HHD3)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/4" (401L34)
- KO-KEN Socket Driver 10mm 6 Point 235mm (167M-10)
- Pahwa Screwdrivers and Nutdrivers