Shop All Nut Drivers
Pahwa
QTi Non Sparking, Non Magnetic Hex Drive Nut - 18 x 150 mm
Mfr # SD-3020
Zoro # G800428520
Sold in multiples of 3 for $476.97
Free Shipping & Returns
$476.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Drive Nut
- Overall Length 250 mm (~ 10 in)
- Handle Material Polished Ash Wood
- Application - Tools Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SD-3020
- Zoro # G800428520
- Country of Origin India
- Category Nut Drivers
Dimensions
Overall Length | 250 mm (~ 10 in) |
Details
SAE or Metric | Metric |
Handle Type | Drive Nut |
Handle Material | Polished Ash Wood |
Application - Tools | Suitable for working in environment containing flammable solid,liquids and gases. |
Tip Style | Hex |
Fastening Tool Material | Copper Titanium |
Nonsparking | Yes |
Magnetic/Nonmagnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, SAE, 1" (54PN87)
- SLOAN Wrench A50 (0301255)
- AVEN Tweezers, Pattern 7-Sa, w/Ergo Grips (18072-ER)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54741)
- GREY PNEUMATIC 1/2" Drive x 10mm Hex Driver 4" Length (29104M)
- XCELITE Nut Driver, 3/8" Shank (9912N)
- KO-KEN Socket Driver 12mm 6 Point 245mm (167M-12)
- KLEIN TOOLS 3/8-Inch Heavy-Duty Nut Driver (635-3/8)
- URREA Nutdriver, 7/32" Brown (9207)
- KLEIN TOOLS 1/4-Inch Magnetic Nut Driver, Super Long, 18-Inch (S818M)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 12 14 516 (MSH4XLC2)
- Pahwa Nut Drivers