Shop All Nut Drivers
Pahwa
QTi Non Sparking, Non Magnetic Hex Drive Nut - 16 x 140 mm
Mfr # SD-3016
Zoro # G200428526
Sold in multiples of 3 for $401.97
Free Shipping & Returns
$401.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Drive Nut
- Overall Length 240 mm (~ 9 in)
- Nonsparking Yes
- Magnetic/Nonmagnetic Yes, Tested upto 3T Magnetic Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SD-3016
- Zoro # G200428526
- Country of Origin India
- Category Nut Drivers
Dimensions
Overall Length | 240 mm (~ 9 in) |
Details
SAE or Metric | Metric |
Handle Type | Drive Nut |
Nonsparking | Yes |
Magnetic/Nonmagnetic | Yes, Tested upto 3T Magnetic Field |
Handle Material | Polished Ash Wood |
Fastening Tool Material | Copper Titanium |
Tip Style | Hex |
Application - Tools | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC ADPT IMP 3/4F X 1/2M (3008AL)
- COMMSCOPE Replacement for Commscope A5fx-ezpt (A5FX-EZPT COMMSCOPE)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 300 N Max, M6, cylindrical, external and internal threads (K0568.02503055)
- BOSCH 14pc. Black Oxide 118 Degrees, 135 Degrees Drill Bit Set (BL14)
- ALL-SOURCE Standard 5/16 In. Nut Driver with 3 In. Solid Shank (322571)
- GREY PNEUMATIC 1"DR X 27MM HEX (4927M)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, 5 in. (34139)
- KLEIN TOOLS 1/4" Magnetic Tip Nut Driver 6" Shaft (646-1/4M)
- VIM PRODUCTS Stubby Philips Driver, P2 Tip, 1/4 in. Square Drive (SP2)
- MOODY TOOL Hex Driver, ESD-Safe, Short, .028" (51-2034)
- WESTWARD Nut Driver, Metric, Hollow Round, 5.5mm (401L41)
- Pahwa Screwdrivers and Nutdrivers