Shop All Nut Drivers
Pahwa
QTi Non Sparking, Non Magnetic Hex Drive Nut - 10 x 110 mm
Mfr # SD-3010
Zoro # G600428669
product price: $109.99
/ea
Sold in multiples of 4 for $439.96
Free Shipping & Returns
$439.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Drive Nut
- Overall Length 190 mm (~ 7 in)
- Nonsparking Yes
- Fastening Tool Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SD-3010
- Zoro # G600428669
- Country of Origin India
- Category Nut Drivers
Dimensions
Overall Length | 190 mm (~ 7 in) |
Details
SAE or Metric | Metric |
Handle Type | Drive Nut |
Nonsparking | Yes |
Fastening Tool Material | Copper Titanium |
Tip Style | Hex |
Magnetic/Nonmagnetic | Yes, Tested upto 3T Magnetic Field |
Application - Tools | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Axe Sharpener (78616984J)
- THREAD DETECTIVE Thread Gauge Combo-Lge (TH-COM-L-----HC)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-2A)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Red (14013)
- KLEIN TOOLS 5/16-Inch Magnetic Nut Driver, 1-1/2-Inch Shaft (610-5/16M)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/2" (401L39)
- PERFORMANCE TOOL Magnetic Nut & Bolt Tray, W1264 (W1264)
- KLEIN TOOLS 7/16-Inch Power Nut Driver 5-Inch Out-of-Chuck (PND7165)
- MILWAUKEE TOOL Multi-Nut Driver (48-22-2921)
- ITL 1000V Insulated Nut Driver, 7/16 inch (02334)
- GREY PNEUMATIC 1" Drive x 24mm Hex Driver (4924M)
- Pahwa Nut Drivers