Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Hex Chisel - 30 x 35 x 500 mm/20"
Mfr # CH-2036
Zoro # G800428223
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 mm (~ 20 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 35 mm ( ~1.38 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 500 mm (~ 20 in) |
Height | 35 mm ( ~1.38 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Double Edge Carpet Blade, 2-3/5" W, PK100 (11-530)
- TEKTON 46 mm Combination Wrench (WCB24046)
- ARROW PNEUMATICS Pneumasterair Replacement Desiccant, 1 Gallon (ARRP34417)
- MILWAUKEE TOOL 9/16" x 2" Annular Cutter (49-59-2056)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- AJAX TOOL WORKS CHISEL ZIP GUN SK 4pc SET (AJA9022)
- WESTWARD Cold Chisel, 1 In. x 8 In. (2AJH4)
- SURTEK Forged Steel Chisel 1X10 (117144)
- ATD TOOLS ATD Tools ATD-5709 0.75 In. Cold Chisel (ATD-5709)
- URREA Cold cut cheasel with handle 1"x7/8" (86G-7/8x12)
- MAYHEW STEEL PRODUCTS CHISEL FLOORING CHISEL 2-1/2" (MY12310)
- Pahwa Chisels