Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Hex Chisel - 17 x 19 x 350 mm/14"
Mfr # CH-2024
Zoro # G900428291
product price: $209.99
/ea
Sold in multiples of 2 for $419.98
Free Shipping & Returns
$419.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 350 mm (~ 14 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 19 mm ( ~0.75 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 350 mm (~ 14 in) |
Height | 19 mm ( ~0.75 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Round Bastard File (11716)
- MICHIGAN DRILL 5/8-18 HIGH SPEED STEEL TAPER, PLUG & BOTTOM SET (770SET 5/8-18)
- VEGA Hex 3/16 Socket Bit x 1" - 3/8 Sq Dr (228H1264SB)
- XCELITE Nutdriver, 5/16" (HS10N)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- WESTWARD Cold Chisel, 3/4 In. x 7-1/2 In. (2AJH9)
- AJAX TOOL WORKS CHISEL SET ZG SK PneumBody Specialst 4pc (AJA9044)
- MAYHEW 110-5/8X12 Reg Bl Ox Cold Chisel (10210)
- WESTWARD Cold Chisel, 7/8 In. x 8 In. (2AJJ1)
- WESTWARD Handguarded Cold Chisel, 1 In. x 8 In. (2AJJ6)
- CHICAGO PNEUMATIC CHISEL-DIAMOND (CPA046064)
- Pahwa Cutting and Shaping Tools