Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Hex Chisel - 17 x 19 x 300 mm/12"
Mfr # CH-2020
Zoro # G300428211
Sold in multiples of 2 for $319.98
Free Shipping & Returns
$319.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 mm (~ 12 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 19 mm ( ~0.75 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 300 mm (~ 12 in) |
Height | 19 mm ( ~0.75 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER 6 MED Duty Bar Clamp (33406)
- INSIZE Thread Plug Gage, Thread Size M2.5x0.45 (4130-2D5)
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball Knob, 1/4 In, 2 In (GN4X2250B3-D-21)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/2)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- MAYHEW Diamond Point Chisel, 1/2 In. x 7 In. (10605MAY)
- DYNAMIC Tools Cold Chisel, 7/8" X 5/8" X 8" Long (D058107)
- OX TOOLS Pro 1" Cold Chisel (OX-P092401)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Shot Blasted (70220)
- WESTWARD Cold Chisel, 3/8 In. x 5-1/2 In. (2AJG8)
- DASCO PRODUCTS 3in. x 7in. Brick Layer Chisel 435-0 (21253)
- Pahwa Chisels