Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Hex Chisel - 16 x 18 x 160 mm/6"
Mfr # CH-2012
Zoro # G300428334
product price: $58.15
/ea
Sold in multiples of 6 for $348.90
$348.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 160 mm (~ 6 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 18 mm ( ~0.71 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 160 mm (~ 6 in) |
Height | 18 mm ( ~0.71 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Tape measure, Band length: 5 m (462010 5)
- POWERBUILT 2-9/16" 6 Point Rounded Wheel Bearing Lock Nut Socket (647067)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1802RF)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105505)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- SURTEK Forged steel chisel 3/8x10" (117110)
- PROTO 7/32" Cape Chisel (J725/16S2)
- OSCA 9" brick chisel (OS17350)
- STANLEY Bi-Material Short Blade Wood Chisel – 3/4" (16-312)
- WILLIAMS Williams Extra Long Cold Chisel, 3/4" Flat, 12" (C-124)
- SIOUX TOOLS Hardened Chisel, Square Shank, Blank Tip, 58 Tip, 7 OAL (2187)
- Pahwa Cutting and Shaping Tools