Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Hex Chisel - 14 x 16 x 250 mm/10"
Mfr # CH-2016
Zoro # G400428319
product price: $69.65
/ea
Sold in multiples of 6 for $417.90
$417.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250 mm (~ 10 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 16 mm ( ~0.63 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 250 mm (~ 10 in) |
Height | 16 mm ( ~0.63 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27671)
- MITUTOYO Edge Finder, Double, Cylindrical/Conical (050104)
- SK HAND TOOLS Pliers, 7" Long Nose w/Cutter Pliers (17817)
- MILWAUKEE TOOL 19/64" Thunderbolt Black Oxide Drill Bit (48-89-2725)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- GEARWRENCH 1/4" x 4-3/4" Cold Chisel (82261)
- DASCO PRO Flat Utility Chisel, 1-1/4" Tip x 12" L (337)
- TEKTON 3/8 Inch Cold Chisel (66003)
- DASCO CHISEL FLOORING 11X3"" (473-0)
- PROTO Cold Chisel, 1 In. x 12 In. (J86A7/8X12S2)
- SHEFFIELD 1.5 in. Professional Wood Chisel (477946)
- Pahwa Cutting and Shaping Tools