Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Hex Chisel - 14 x 16 x 200 mm/8"
Mfr # CH-2008
Zoro # G200428298
product price: $71.75
/ea
Sold in multiples of 6 for $430.50
$430.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 mm (~ 8 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 16 mm ( ~0.63 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 200 mm (~ 8 in) |
Height | 16 mm ( ~0.63 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL Hex Tamper Resistant Power Bit, 1/4 (70H7TR)
- VERMONT GAGE Pin Gage, Plus, 0.0110 In, Black (911101100)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 3000 rpm (CP9287C)
- URREA 12-point Full polished flex head Wrench, 3/4" opening size (1270-24)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- CHICAGO PNEUMATIC CHISEL-COLD 7 LONG (CPA046073)
- TEKTON 5/8 Inch Cold Chisel (66006)
- ESTWING 3" Wide Hex Shaft Masonry Chisel (42508)
- DASCO PRO Guarded Mason Chisel, 2-3/4" Tip x 7-1/2" L (G335)
- LISLE Spot Weld Chisel, 180 deg. (51880)
- DEWALT DEWALT WOOD CHISEL 2"" (DWHT16861)
- Pahwa Chisels