Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Hex Chisel - 10 x 12 x 150 mm/6"
Mfr # CH-2004
Zoro # G000428313
product price: $41.85
/ea
Sold in multiples of 10 for $418.50
$418.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 150 mm (~ 6 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 12 mm ( ~0.5 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 150 mm (~ 6 in) |
Height | 12 mm ( ~0.5 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball-End Thrust Screw Wo Head, Form:B Ball Steel, M08, L=10, 3, Carbon Steel, Comp:Ball-Bearing Steel (K0383.20810)
- SUNEX 1/2" Drive Impact Socket 6 (221UMD)
- VAUGHAN FS999 20 oz Fibergalss Rip Hammer Smooth Face (10508)
- M.A. FORD Countersink, 3/8" dia., 90 deg., HSS (61037503)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- EXCEL BLADES #18 Large Chisel Blades, 5PK (20018IND)
- PROTO 7/32" Cape Chisel (J725/16S2)
- KRAFT TOOL Concrete Chisel, 1-7/8 (CC654)
- URREA 5/8" Non-Sparking Cold Cut Chisel (UH86A-5/8)
- TEKTON 1/2 Inch Cold Chisel (66005)
- WESTWARD Cold Chisel, 1 In. x 9 In. (2AJJ2)
- Pahwa Cutting and Shaping Tools