Shop All Hand Saws
Pahwa
QTi Non Sparking, Non Magnetic Handsaw - 18"
Mfr # HX-5008
Zoro # G300428457
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic Handle
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 700 mm (~ 27 in)
- Material Copper Titanium
- Height 55 mm ( ~2 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 700 mm (~ 27 in) |
Height | 55 mm ( ~2 in) |
Details
Handle Material | Plastic Handle |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA Round Micro Files, 12 Pieces, 5"L (8042)
- ALDEN Drill/Extractor Tool, #1 Size, #4-#10 Cap (8401P)
- BOSCH Oscillating Tool Blade, PK10 (OSL212F-10)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306642)
- IRWIN Drywall Saw, 6 1/2In, 9P (2014100)
- EXCEL BLADES Razor Pull Saw Replacement Blade, 1 1/4" Deep - 46 Teeth/In -1pc 12pk (30490)
- JONES STEPHENS E-Z Stroke Pipe Saw, 12" (S49008)
- ECLIPSE Fret Saw (70-FS1R)
- SURTEK Triple Edge Handsaw With Wood Handle 24 (120248)
- FISKARS Hand Saw, 10 in Blade L, PVC/Wood (730510-1001)
- DEWALT JAB SAW 6"" BLADE (DWHT20540)
- Pahwa Hand Saws