Shop All Hand Saws
Pahwa
QTi Non Sparking, Non Magnetic Handsaw - 14"
Mfr # HX-5004
Zoro # G000428481
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Plastic Handle
- Material Copper Titanium
- Overall Length 350 mm (~ 14 in)
- Height 40 mm ( ~1.5 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 350 mm (~ 14 in) |
Height | 40 mm ( ~1.5 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Plastic Handle |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 1‐1/4" Flex Putty Knife, Carbon Steel (182)
- BIG HORN Toggle Switch with Large Paddle (18804)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- STABILA Box Level, 72 in.L, Yellow (37472)
- CROWN TOOLS Veneer Saw - 16 TPI (20195)
- GREAT NECK Adjustable Frame Butcher-Style Hacksaw, 12" (100)
- IRWIN IRWIN Universal Handsaw Long (20") (1773466)
- BAHCO Bahco Economy Bowsaw, 21" (SE-16-21)
- VULCAN Hacksaw Mini Close Qtr 12In (JLO-002)
- CORONA TOOLS Corona 7in. Razor Tooth Folding Pruning Saw RS7041 (RS7041)
- GREAT NECK Great Neck Saw BUS22 22 in. Butcher Saw (148263)
- Pahwa Cutting and Shaping Tools