Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Half Round Files - 8"
Mfr # FL-2008
Zoro # G500428424
product price: $142.99
/ea
Sold in multiples of 3 for $428.97
Free Shipping & Returns
$428.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 315 mm (~ 12 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Polished Ash Wood
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-2008
- Zoro # G500428424
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 315 mm (~ 12 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Strain Relief (1619X08308)
- CLE-LINE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (C23550BP)
- BRECO Air Gun Nozzle Kit (301690.1)
- CAPRI TOOLS 1-1/4 in 12-Point Combination Wrench (1-1417)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 8" (FL-1008)
- SIMONDS Multicut File, American, Half Round (78328100)
- CRESCENT NICHOLSON 4" 4 Cut Flat Pillar File (39881N)
- CRESCENT NICHOLSON 12 Piece 5-1/2" 2 Cut File Assortment (37398)
- CRESCENT NICHOLSON Handl File Long Ferrul#3 (21526N)
- SIMONDS Smooth Cut File Set 6 Pc., Handle, Ameri (72758800)
- Pahwa Cutting and Shaping Tools