Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Half Round Files - 6"
Mfr # FL-2006
Zoro # G900428451
product price: $114.99
/ea
Sold in multiples of 3 for $344.97
Free Shipping & Returns
$344.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 270 mm (~ 11 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Polished Ash Wood
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-2006
- Zoro # G900428451
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 270 mm (~ 11 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Steel QUIK-LOK Clamp Kit (14-46-1011)
- BESSEY 18 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.018)
- SUPERCUT 113-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (444957)
- RIDGID Drain Cleaning Cable, 3/4 In. x 75 ft. (C-75)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- SIMONDS Multicut File, American, Half Round (78328100)
- PFERD 8" Pillar File - Swiss Pattern, Cut 00 (12696)
- CRESCENT NICHOLSON 5-1/4" Double Cut Thin Rectangular Tungsten Point File - Carded (02375NN)
- PFERD 8" CORINOX Machinists File - Three Square, Cut 0 (15128)
- WESTWARD Spot Welder Tip File, American, Bastard (30PA64)
- SIMONDS Rnd. Handle Needle File, #0 (83538500)
- Pahwa Hand Files and Rasps