Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Half Round Files - 12"
Mfr # FL-2012
Zoro # G800428612
product price: $245.99
/ea
Sold in multiples of 3 for $737.97
Free Shipping & Returns
$737.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 435 mm (~ 17 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Polished Ash Wood
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-2012
- Zoro # G800428612
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 435 mm (~ 17 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished 12-pt combination wrench set 14 pc (1200D)
- DIABLO SPEEDemon 5/32 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 1 pk (DMARG1020-P5)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 1/4-E (43616)
- MILWAUKEE TOOL 5 in. Flush Cutter Sidecutters (ML48-22-6105)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- PFERD 8" Pillar File - Swiss Pattern, Cut 0 (12697)
- PFERD 5-1/2" Half Round Needle File - Knurled Handle, Cut 2 (12056)
- WESTWARD Hand File, 2 Groove, SPL Cut, Half Rnd, 10 L (10Z691)
- DRILL AMERICA 6" Flat Bastard File (DIC03467)
- PFERD 8" Square File - DIY Packaged - Second Cut, with Handle (11088P)
- DRILL AMERICA 8" Three Square Bastard File (DIC16036)
- Pahwa Cutting and Shaping Tools