Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Half Round Files - 10"
Mfr # FL-2010
Zoro # G200428403
product price: $165.99
/ea
Sold in multiples of 3 for $497.97
Free Shipping & Returns
$497.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 380 mm (~ 15 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Polished Ash Wood
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-2010
- Zoro # G200428403
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 380 mm (~ 15 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Nut (301-699)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54726)
- SPEEDAIRE Pencil Pencil Grinder, 1/4 in NPT Female Air Inlet, General, 56,000 RPM, 0.1 hp (21AA92)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 11mm (80623)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- STANLEY 7" Single-Cut Extra Extra Slim Taper File (22-313)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 2 (15105)
- SIMONDS Slim Taper Saw File, American, 10in.L (73538500)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 6 Pc (10Z755)
- WESTWARD Taper File, 7 in., Triangular (26KP92)
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 10 In (10Z719)
- Pahwa Cutting and Shaping Tools