Shop All Hand Saws
Pahwa
QTi Non Sparking, Non Magnetic HackSaw Frame - 20"
Mfr # HX-1500
Zoro # G500428264
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 500 mm (~ 20 in)
- Material Copper Titanium
- Height 110 mm ( ~4.29 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 500 mm (~ 20 in) |
Height | 110 mm ( ~4.29 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2" X 22" One Piece Spline Core Bit (48-20-5460)
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease extension L.52 mm d.23 mm (13011001)
- MILWAUKEE TOOL M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench (2668-20)
- MITUTOYO Inside Micrometer, 0.001 ", Steel (145-195)
- BIG HORN 6 Inch Mini Hacksaw (19244)
- VAUGHAN Double Edged Pull Saw, 10 In, Graduated (56930)
- TENG TOOLS Special Pack w/Utility Knife, Junior Hacksaw & 12" Hacksaw - T (700-PRO5)
- WIHA Insulated Hacksaw, 18 In L, 24 TPI (19767)
- TOLSEN Hand Saw 22 7TPi, Heat Treated, Teeth Protector (31073)
- CRAFTSMAN Hand Saw, 20 (CMHT20881)
- DYNAMIC Tools Hacksaw, 12" (D040002)
- Pahwa Hand Saws