Shop All Hacksaw and Coping Saw Blades
Pahwa
QTi Non Sparking, Non Magnetic HackSaw Blade (Double Cut) - 1/2" x 12"
Mfr # HX-2310
Zoro # G300428280
product price: $91.65
/ea
Sold in multiples of 8 for $733.20
Free Shipping & Returns
$733.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Overall Length 300 mm (~ 12 in)
- Height 12 mm ( ~0.47 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # HX-2310
- Zoro # G300428280
- Country of Origin India
- Category Hacksaw and Coping Saw Blades
Dimensions
Overall Length | 300 mm (~ 12 in) |
Height | 12 mm ( ~0.47 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Tungsten Carbide Scriber (88)
- VERMONT GAGE Pin Gage Set, Minus, 5.00-9.98mm, Black (902200300)
- CENTURY DRILL & TOOL Rethreading Die Fractional Left Hand 5/8-18 Natlfine Across Flat 15/16 (92814)
- DRILL AMERICA 1/2"-13 1"OD HSS Round Adjustable Die Standard (DWTH1-1213)
- STANLEY Hacksaw Blade, 12 In, 32 TPI, Bi-metal (15-630)
- CENTURY DRILL & TOOL Hacksaw Blade 12" X 18T Teeth Per Inch-High Speed Steel (4337)
- EXCELLENT APPLIANCES 6 in. Mini Hacksaw Spare Blades (EX153995)
- ECLIPSE FleXible Silicon Hacksaw Blade 14TPI 12X (AM44L)
- BIG HORN Replacement Coping Blade for 19245, PK 10 (19247)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 32T, PK10 (3906-300-32-10P)
- URREA Urrea Adjustable Hacksaw Frame, 352, 15-1/2" Long, Holds 8, 10 & 12" Blades (352)
- Pahwa Hacksaw and Coping Saw Blades