Shop All Hacksaw and Coping Saw Blades
Pahwa
QTi Non Sparking, Non Magnetic HackSaw Blade - 1/2" x 12"
Mfr # HX-2300
Zoro # G800428216
product price: $57.29
/ea
Sold in multiples of 8 for $458.32
$458.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Overall Length 300 mm (~ 12 in)
- Height 12 mm ( ~0.47 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # HX-2300
- Zoro # G800428216
- Country of Origin India
- Category Hacksaw and Coping Saw Blades
Dimensions
Overall Length | 300 mm (~ 12 in) |
Height | 12 mm ( ~0.47 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Ratcheting Breaker Bar, 1/2"Dr, 24" (12024)
- KLEIN TOOLS Replacement Bit .9 mm Hex & 1.3 mm Hex (32551)
- ZORO SELECT Router Bit Set, 10 Pc (16Y553)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Centered Jaws, 8in.L (ST022)
- PAHWA QTi Non Sparking, Non Magnetic HackSaw Blade (Double Cut) - 1/2" x 12" (HX-2310)
- STARRETT Blade Only (CB36-4R)
- HOMESTEAD 10 in. Master Mechanic; Mini Hacksaw (HO564889)
- GROZ Fret Saw, 5.5"- 11.5", Cutting Depth (30222)
- CENTURY DRILL & TOOL Coping Saw Blade 15T 6-3/8" Length (4615)
- AMPCO SAFETY TOOLS Repl Hack Saw Blade, Non-Spark, 11-3/4 in (8356)
- ARTU Hacksaw Blade, Tungsten Carbide Grit, 12In (01760)
- Pahwa Cutting and Shaping Tools