Shop All Slip Joint Pliers
Pahwa
QTi Non Sparking, Non Magnetic Groove Joint Pliers - 12"/300 mm
Mfr # PL-6012
Zoro # G300428389
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300 mm (~ 12 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
- SAE or Metric SAE / Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # PL-6012
- Zoro # G300428389
- Country of Origin India
- Category Slip Joint Pliers
Dimensions
Overall Length | 300 mm (~ 12 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | SAE / Metric |
Corrosion Resistant | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Stainless Steel Revolving Handle, M6 x 1.0 Thread, 45mm Handle Length (RH-25SS)
- ILC Replacement for Milwaukee M12 Redlithium XC 4.0 (M12 REDLITHIUM XC 4.0 MILWAUKEE)
- PELICAN Black Protective Case, 24.76"L x 15.4"W x 8.24"D (1555AIR)
- BOSCH Forstner Bit, 1-7/8In (FB030)
- TOTALTURF 12" Groove Joint Pliers (TO144724)
- KLEIN TOOLS Slip-Joint Pliers, 6-Inch (D511-6)
- WESTWARD 6-1/8 in. Slip Joint Pliers (1UKJ3)
- WILDE 8" SLIP JOINT PLIERS-SATIN-BULK (G263.NP/BB)
- URREA Slip joint plier chrome finish 10" (280)
- BETA Adjustable self-locking pliers, aluminium C-shaped jaws (010620327)
- URREA Slip joint plier with rubber grip 6-3/8" (276G)
- Pahwa Slip Joint Pliers