Shop All Pullers
Pahwa
QTi Non Sparking, Non Magnetic Gear Puller - 75 mm/3"
Mfr # GP-1003
Zoro # G900428789
product price: $1,092.99
/ea
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Overall Length 75 mm (~ 3 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 75 mm (~ 3 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (5367061)
- TEKTON 1/2 Inch Drive x 38 mm 12-Point Socket (SHD22338)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 11-Piece, 1/4-3/4 in. (WRC94300)
- METABO Switch (343409450)
- POSI LOCK Puller Set, 3 Jaw, 5 tons (PM10)
- PERFORMANCE TOOL Timing Gear Puller, W87010 (W87010)
- OTC Jaw Puller, 13 tons, 2 Jaws, 11 in. (1039)
- POWERBUILT 4" Gear Puller - 2 Jaw (2 Ton) (648906)
- KO-KEN Stud puller 30mm 46mm Hex 125mm (6100M-30)
- CAL-VAN TOOLS HD Scratch All Purp Awl&Scribe OAL 9 (CV351)
- URREA 10 ton straight jaw puller set 8pc with metal box (4238B)
- Pahwa Pullers