Shop All Pullers
Pahwa
QTi Non Sparking, Non Magnetic Gear Puller - 100 mm/4"
Mfr # GP-1004
Zoro # G100428800
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 100 mm (~ 4 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 100 mm (~ 4 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW TOOLS Long Cold Chisel 5-Pc Set (61512)
- SWANSON SQUARE SPEED LEVL8"" GRAY (T0111)
- KOMELON 16 ft. Tape Measure, 3/4" Blade (SM3916)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (SS-3/4D1-5/16)
- SG TOOL AID Tack Puller (87820)
- KD Pullr Gear Revers2Ton25W (3551D)
- ENERPAC LGM203, 3 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM203)
- SUNEX Hydraulic Gear Puller, 10 tons (3909)
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 3-1/4 in. (1026)
- OTC Jaw Puller, 13 tons, 2 Jaws, 11 in. (1039)
- URREA Urrea Reversible Jaw Puller, 7 Ton, Reversible 2 Jaws (4045)
- Pahwa Pullers