Shop All Snap Ring Pliers
Pahwa
QTi Non Sparking, Non Magnetic Gas Pliers - 8"/200 mm
Mfr # PL-8008
Zoro # G700428637
Sold in multiples of 2 for $309.98
Free Shipping & Returns
$309.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Overall Length 200 mm (~ 8 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # PL-8008
- Zoro # G700428637
- Country of Origin India
- Category Snap Ring Pliers
Dimensions
Overall Length | 200 mm (~ 8 in) |
Details
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 6 Piece Plastic Grip Pliers Set Plastisol Grips Handle (J202GS)
- STEEL GRIP BAR CLAMP 30""X2.5"" RATCH (DR60650-4)
- FREUD Flush Trim Router Bit, 1" Cutting L (42-110)
- MALCO Metal Bender Disc Handle (FSH1)
- PROTO PLIER RETAIN RING CONVERTIBLE (POJ385)
- ROTOR CLIP Rotor Clip A-070 E - Ring Applicator For Ring E - 14 (A-070)
- KNIPEX External, 5 1/4", 90 deg Angled Precision (49 21 A01 SBA)
- SEYMOUR MIDWEST B3 HOG RING BLAIR, 100PK (69017)
- URREA Easy-change convertible retaining ring plier 0.038"x90° (371L)
- PROTO Retaining Ring Plier, Fixed Tip (J600A)
- KNIPEX Snap Ring Pliers, Internal, 5 1/4" Inter (44 21 J11)
- Pahwa Snap Ring Pliers