Shop All Screwdrivers
Pahwa
QTi Non Sparking, Non Magnetic Flat Screwdriver - 8 x 200 x 300 mm
Mfr # SD-1008
Zoro # G000428603
product price: $38.99
/ea
Sold in multiples of 10 for $389.90
$389.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Handle Design Ergonomic
- Overall Length 300 mm (~ 12 in)
- Fastening Tool Material Copper Titanium
- Handle Type FLAT SCREWDRIVER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SD-1008
- Zoro # G000428603
- Country of Origin India
- Category Screwdrivers
Dimensions
Overall Length | 300 mm (~ 12 in) |
Details
Handle Material | Polished Ash Wood |
Handle Design | Ergonomic |
Fastening Tool Material | Copper Titanium |
Handle Type | FLAT SCREWDRIVER |
SAE or Metric | Metric |
Tip Style | Flat |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 60PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC #1-#60 (C21122)
- MAYHEW 11 PC METRIC HEX DUAL DRIVE (MAY16005)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch 24/12A-125/250V replaces Makita 651172-0, 651121-7 and 651168-1 (L50)
- GEARWRENCH 28 Piece 6 Point Combination SAE/Metric Wrench Set (81923)
- PAHWA QTi Non Sparking, Non Magnetic Flat Screwdriver - 6 x 125 x 230 mm (SD-1006)
- PAHWA QTi Non Sparking, Non Magnetic Philips Screwdriver #0 - 2" x 5" (SD-2003)
- STAHLWILLE TOOLS Screwdriver for slotted screws DRALL+ 1, 6 mm x 8, 0 mm blade length 175 mm (46203080)
- TENG TOOLS SCREWDRIVER.1000V.FLAT (MDV824N)
- MILWAUKEE TOOL 3 in. #1 Square Cushion Grip Screwdriver (Made in USA) (MT217)
- ALLIED INTERNATIONAL Pocket Screwdriver, Clip, 1/8" x 3" (65051)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M21)
- Pahwa Screwdrivers