Shop All Screwdrivers
Pahwa
QTi Non Sparking, Non Magnetic Flat Screwdriver - 7 x 150 x 250 mm
Mfr # SD-1007
Zoro # G100428503
product price: $33.55
/ea
Sold in multiples of 14 for $469.70
$469.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Handle Design Ergonomic
- Overall Length 250 mm (~ 10 in)
- Fastening Tool Material Copper Titanium
- Tip Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SD-1007
- Zoro # G100428503
- Country of Origin India
- Category Screwdrivers
Dimensions
Overall Length | 250 mm (~ 10 in) |
Details
Handle Material | Polished Ash Wood |
Handle Design | Ergonomic |
Fastening Tool Material | Copper Titanium |
Tip Style | Flat |
SAE or Metric | Metric |
Handle Type | FLAT SCREWDRIVER |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2 in. One-Piece Carbide Cutter for Stainless Steel (49-57-8639)
- FASTCAP Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (SPEEDCLIP)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50804)
- PAHWA QTi Non Sparking, Non Magnetic Flat Screwdriver - 6 x 125 x 230 mm (SD-1006)
- PAHWA QTi Non Sparking, Non Magnetic Philips Screwdriver #0 - 2" x 5" (SD-2003)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (DSE34188)
- ECLIPSE TOOLS Torx Screwdriver, T20x4", Rubber Grip (800-110)
- WERA Insulated Slotted Screwdriver 5/16 in Round (05006130001)
- AMPCO SAFETY TOOLS Non-Sparking Insulated Slotted Screwdriver 5/16 in Round (IS-49)
- GREAT NECK #2 x 10 Inch Phillips Round Shank Screwdriver (73125)
- Pahwa Screwdrivers and Nutdrivers