Shop All Screwdrivers
Pahwa
QTi Non Sparking, Non Magnetic Flat Screwdriver - 6 x 125 x 230 mm
Mfr # SD-1006
Zoro # G900428512
product price: $25.99
/ea
Sold in multiples of 16 for $415.84
$415.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Handle Design Ergonomic
- Overall Length 225 mm (~ 9 in)
- Tip Style Flat
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SD-1006
- Zoro # G900428512
- Country of Origin India
- Category Screwdrivers
Dimensions
Overall Length | 225 mm (~ 9 in) |
Details
Handle Material | Polished Ash Wood |
Handle Design | Ergonomic |
Tip Style | Flat |
SAE or Metric | Metric |
Handle Type | FLAT SCREWDRIVER |
Fastening Tool Material | Copper Titanium |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/4" Drive 8 Point Standard Socke (2310)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 32-Piece (3/8-1-5/16 in.) (SHD92206)
- MILWAUKEE TOOL 9mm Metric Ratcheting Combination Wrench (45-96-9309)
- LISLE Feeler Gauge, Blade Type, .004 - .027" (68150)
- PAHWA QTi Non Sparking, Non Magnetic Philips Screwdriver #0 - 2" x 5" (SD-2003)
- PAHWA QTi Non Sparking, Non Magnetic Flat Screwdriver - 4 x 75 x 155 mm (SD-1004)
- STEEL GRIP Tool Set 31 pc (DR76581)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26070)
- WILLIAMS Phillips Screwdrvier, 4Pt, 6" Blade #4 Round (SDP-4-6)
- GEARWRENCH #3 x 6" Phillips? Dual Material Screwdriver (80011H)
- WRIGHT TOOL Cushion Grip Phillips Screwdriver 4" Bla (9144)
- Pahwa Screwdrivers and Nutdrivers