Shop All Screwdrivers
Pahwa
QTi Non Sparking, Non Magnetic Flat Screwdriver - 5 x 100 x 180 mm
Mfr # SD-1005
Zoro # G900428505
product price: $23.99
/ea
Sold in multiples of 16 for $383.84
$383.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Handle Design Ergonomic
- Overall Length 175 mm (~ 7 in)
- SAE or Metric Metric
- Handle Type FLAT SCREWDRIVER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SD-1005
- Zoro # G900428505
- Country of Origin India
- Category Screwdrivers
Dimensions
Overall Length | 175 mm (~ 7 in) |
Details
Handle Material | Polished Ash Wood |
Handle Design | Ergonomic |
SAE or Metric | Metric |
Handle Type | FLAT SCREWDRIVER |
Nonsparking | Yes |
Fastening Tool Material | Copper Titanium |
Tip Style | Flat |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4" Round Second File (DIC11559)
- J.W. WINCO GN451.1-14-13-10X32-55 Rubber Bumper Stainless, Threaded Studs (451.1-14-13-10-55)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide (HC2011)
- CURRENT TOOLS Cable Pulling Spiral Conduit Brush for 6" Conduit (08000-600)
- PAHWA QTi Non Sparking, Non Magnetic Flat Screwdriver - 6 x 125 x 230 mm (SD-1006)
- PAHWA QTi Non Sparking, Non Magnetic Philips Screwdriver #0 - 2" x 5" (SD-2003)
- TEKTON Slotted x 4" Screwdriver 5/16" 4 in. Round (26633)
- SURTEK Yellow Hitting Screwdriver Square Shank Flat Tip 3/16X3 in. (D403G)
- BETA Evox Phillips Screwdriver , Chrome-plated, Black Tips, #0, OAL 156mm (012021003)
- BETA Screwdriver Set, 1263/D8, 8 pcs. (012630008)
- URREA Amber Screwdriver 1/4X4" Slotted (9604)
- Pahwa Screwdrivers and Nutdrivers