Shop All Screwdrivers
Pahwa
QTi Non Sparking, Non Magnetic Flat Screwdriver - 3 x 50 x 125 mm
Mfr # SD-1003
Zoro # G600428614
Sold in multiples of 25 for $374.75
$374.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Handle Design Ergonomic
- Overall Length 125 mm (~ 5 in)
- Fastening Tool Material Copper Titanium
- Tip Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SD-1003
- Zoro # G600428614
- Country of Origin India
- Category Screwdrivers
Dimensions
Overall Length | 125 mm (~ 5 in) |
Details
Handle Material | Polished Ash Wood |
Handle Design | Ergonomic |
Fastening Tool Material | Copper Titanium |
Tip Style | Flat |
Handle Type | FLAT SCREWDRIVER |
SAE or Metric | Metric |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 36 mm Size 6 pt Standard Depth, Black Oxide (J07536M)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- MILWAUKEE TOOL 23/64" Thunderbolt Titanium Coated Drill Bit (48-89-2220)
- REED 704, 705, 706 PJA PIPE JAWS W/2 SC 91959 (705PJA)
- PAHWA QTi Non Sparking, Non Magnetic Philips Screwdriver #0 - 2" x 5" (SD-2003)
- PAHWA QTi Non Sparking, Non Magnetic Flat Screwdriver - 6 x 125 x 230 mm (SD-1006)
- WERA General Purpose Torx Screwdriver T8 Round (05118184001)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SCREWDRIVER 5pc SET (KH5370)
- GIZMO 1250 Screw holding Screwdrivers - 3 x 125 mm. (GI116527)
- WIHA Hex Precision Screwdriver .035 Hex 0.35" (26343)
- GREAT NECK #2 and 1/4 Inch Driver Set (2 Piece) (73770)
- Pahwa Screwdrivers and Nutdrivers