Shop All Screwdrivers
Pahwa
QTi Non Sparking, Non Magnetic Flat Screwdriver - 12 x 350 x 470 mm
Mfr # SD-1012
Zoro # G800428827
product price: $91.99
/ea
Sold in multiples of 5 for $459.95
Free Shipping & Returns
$459.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Handle Design Ergonomic
- Overall Length 425 mm (~ 17 in)
- Fastening Tool Material Copper Titanium
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SD-1012
- Zoro # G800428827
- Country of Origin India
- Category Screwdrivers
Dimensions
Overall Length | 425 mm (~ 17 in) |
Details
Handle Material | Polished Ash Wood |
Handle Design | Ergonomic |
Fastening Tool Material | Copper Titanium |
SAE or Metric | Metric |
Nonsparking | Yes |
Tip Style | Flat |
Handle Type | FLAT SCREWDRIVER |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Meter Stick Ruler with Metal End, PK6 (77595)
- MAASDAM Cable Puller, 1 to 2 t, 12 ft. Cable, USA (144C-6)
- S & W MANUFACTURING Knurled Non Lck Knob, 303SS, Ns P, 1/2-13" (SKNL-4)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1180", Length of Cut: 0.3540" (74418-C3)
- PAHWA QTi Non Sparking, Non Magnetic Philips Screwdriver #0 - 2" x 5" (SD-2003)
- PAHWA QTi Non Sparking, Non Magnetic Flat Screwdriver - 6 x 125 x 230 mm (SD-1006)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round with Hex Bolster (85203)
- CS UNITEC Non Sparking Phillips Screwdriver, 3-3/16in, Beryllium Copper (EX803-1B)
- WILLIAMS Phillips Screwdrvier, 2Pt, 8" Blade #2 Round (SDP-2-8)
- WRIGHT TOOL Phillips Screwdriver Large Ergonomic Han (9106)
- CRESCENT Crescent Met Nutdrvr 8Mm (CND8M)
- Pahwa Screwdrivers