Shop All Screwdrivers
Pahwa
QTi Non Sparking, Non Magnetic Flat Screwdriver - 10 x 300 x 420 mm
Mfr # SD-1010
Zoro # G100428756
product price: $62.99
/ea
Sold in multiples of 6 for $377.94
$377.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Handle Design Ergonomic
- Overall Length 425 mm (~ 17 in)
- Nonsparking Yes
- Handle Type FLAT SCREWDRIVER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SD-1010
- Zoro # G100428756
- Country of Origin India
- Category Screwdrivers
Dimensions
Overall Length | 425 mm (~ 17 in) |
Details
Handle Material | Polished Ash Wood |
Handle Design | Ergonomic |
Nonsparking | Yes |
Handle Type | FLAT SCREWDRIVER |
Fastening Tool Material | Copper Titanium |
SAE or Metric | Metric |
Tip Style | Flat |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 7/16 " L.135 mm (40482828)
- STABILA Batter Board/Mount Bracket for Lasers (07410)
- HHIP Round NoZZle Set For 1/2" Coolant Hose (8401-0224)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 in (70920)
- PAHWA QTi Non Sparking, Non Magnetic Flat Screwdriver - 6 x 125 x 230 mm (SD-1006)
- PAHWA QTi Non Sparking, Non Magnetic Philips Screwdriver #0 - 2" x 5" (SD-2003)
- PERFORMANCE TOOL Flexible Hose Clamp Driver (W80657)
- VULCAN Screwdriver Slot 3/8X8In (MC-SD10)
- WESTWARD Insulated Slotted Screwdriver 5/16 in Round (1YXK4)
- URREA 1000V R-series screwdriver 7/32" (9715)
- FELO Screwdriver, Slotted, Ergonic, 1/4" x 4" (07157 53627)
- Pahwa Screwdrivers and Nutdrivers