Shop All Needle Nose Pliers
Pahwa
QTi Non Sparking, Non Magnetic Flat Nose Pliers - 8"/200 mm
Mfr # PL-4008
Zoro # G900428772
product price: $175.99
/ea
Sold in multiples of 2 for $351.98
Free Shipping & Returns
$351.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200 mm (~ 8 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PL-4008
- Zoro # G900428772
- Country of Origin India
- Category Needle Nose Pliers
Dimensions
Overall Length | 200 mm (~ 8 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX WR SET 8 PC 3/8" DR CROWS FOOT SAE (SU9708)
- G.L. HUYETT Pliers-Hog Ring Heavy Duty (HOG-PLIERHD)
- SUPER TOOL Chucking Reamer, 0.2820 In., 4 Fl, Carb Tip (56552820)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 10 Pockets (5102-14SP)
- BETA Half-Round Long Nose Plier (011770101)
- KNIPEX 6 1/4 in Duckbill Plier Plastic Coated Handle (33 01 160)
- TOLSEN 11 90 Degree Long-Nose Plier (10292)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (NN542N)
- STAHLWILLE TOOLS Mechanics snipe nose plier L.200mm head chrome plated handlesw/softer layers (65345200)
- PROTO PLIER NEEDLE NOSE W/GRIP (PO228G)
- DYNAMIC Tools 11" Long Nose Pliers, Comfort Grip Handle (D055003)
- Pahwa Needle Nose Pliers