Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Flat Files - 8"
Mfr # FL-1008
Zoro # G200428496
product price: $137.99
/ea
Sold in multiples of 3 for $413.97
Free Shipping & Returns
$413.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 305 mm (~ 12 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Polished Ash Wood
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-1008
- Zoro # G200428496
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 305 mm (~ 12 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Bent Round Nose Plier, 6-1/4" (25 21 160)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 2mm Deep So (CMMT12085)
- DRILL AMERICA U HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPU)
- HYDE Painter Multi Tool 17-In-1 (06985)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- DYNABRADE DYNA FILE (DB14000)
- CENTURY DRILL & TOOL Round File 8" Bastard-Double Cut (4064)
- SIMONDS Narrow Pillar File, #0/Double, Nat. (84243000)
- URREA Flat bastard file 8" (UFPB8)
- PRIME-LINE WORKPRO W051007 8 in. Triangular File Single Pack (W051007)
- WESTWARD Pillar File, Smooth Cut, Rect, 8 In L (10Z745)
- Pahwa Cutting and Shaping Tools