Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Flat Files - 6"
Mfr # FL-1006
Zoro # G200428458
product price: $147.99
/ea
Sold in multiples of 3 for $443.97
Free Shipping & Returns
$443.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 260 mm (~ 10 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Polished Ash Wood
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-1006
- Zoro # G200428458
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 260 mm (~ 10 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.50mm (C74006)
- WILDE 3/4"x 12" LONG COLD CHISEL-BULK (CCL2432.NP/MP)
- DEWALT IMPACT READY(R) Magnetic Pivot Holder (DWPVTHLD)
- WESTWARD Putty Knife, Stiff, 3", SS (46A920)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- WESTWARD Flat File, 6 In, Bastard, Machinists (1NFN9)
- DRILL AMERICA 12" Round Second File (DIC12166)
- EXCEL BLADES Mini Files Pin Vise with 6 Mini Files and Aluminum Handle, 12pk (70001)
- BAHCO Bahco Mill File, 8", Bastard Cut, 44 TPI (1-143-08-1-0)
- CRESCENT NICHOLSON 12" Flat Double Cut Second File - Boxed (03797NN)
- WESTWARD Needle File Set, 2 Cut, 5.6 In, 12 Pc (10Z659)
- Pahwa Hand Files and Rasps