Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Flat Files - 12"
Mfr # FL-1012
Zoro # G900428406
product price: $248.99
/ea
Sold in multiples of 3 for $746.97
Free Shipping & Returns
$746.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 430 mm (~ 17 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Polished Ash Wood
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-1012
- Zoro # G900428406
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 430 mm (~ 17 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair 75XT072AA, Xtra Thrust W/ 72" Alum Ext & Alloy Nozzle (75XT072AA)
- MARSHALLTOWN Jointer Brck Barrel W/4 Barrel (BJ850)
- IRWIN Hanson 15/64 in. X 15/64 in. D Carbon Steel Straight Screw Extractor 6 in. 1 pc (53603)
- MAYHEW TOOLS 9-Pc Pneu Replaceable Tip Hammer S (32026)
- DRILL AMERICA 8" Round Smooth File (DIC11969)
- PFERD 10" Wood Rasp, Half Round - Bastard Cut (15011)
- WESTWARD Square Hand File, 8 In, 46/47 TPI (12F805)
- CRESCENT NICHOLSON 6" Rectangular Double Cut Hand Bastard File (05738N)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D126)
- SIMONDS Round Handle Needle File, Swiss, Nat. (83479000)
- DRILL AMERICA 14" Round Bastard File (DIC12248)
- Pahwa Cutting and Shaping Tools