Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Flat Files - 10"
Mfr # FL-1010
Zoro # G600428423
product price: $204.99
/ea
Sold in multiples of 3 for $614.97
Free Shipping & Returns
$614.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 380 mm (~ 15 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Handle Material Polished Ash Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-1010
- Zoro # G600428423
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 380 mm (~ 15 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/4-10UNC (342704)
- STARRETT Aluminum Rule Straight Edge, 60" (ASE-60)
- KNIPEX Snap Ring Pliers, External, 5" External (46 21 A01)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20562610R)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- EXCEL BLADES Assorted Needle File Set, 5.75" Cut #2 Hobby Jewelry Set, 12pcs. 12pk (55607)
- WESTWARD Warding File, Bastard/Smooth, Rect, 4 In L (10Z727)
- CRESCENT NICHOLSON FILE H RND BASTRD10""CARD (21858N)
- CRESCENT NICHOLSON 4-IN-HAND RASP AND FILE (21860NNN)
- TOME FETEIRA 5 piece set of 8" files and rasps (EMSET5)
- CRESCENT NICHOLSON Files and Rasps (37982)
- Pahwa Cutting and Shaping Tools