Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Flat Chisel - 27 x 400 mm/16"
Mfr # CH-3020
Zoro # G000428412
product price: $258.99
/ea
Sold in multiples of 2 for $517.98
Free Shipping & Returns
$517.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 400 mm (~ 16 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 27 mm ( ~1 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 400 mm (~ 16 in) |
Height | 27 mm ( ~1 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Ball End Mill, Carbide, 2" L (625-2)
- VERMONT GAGE Go/No Go Plug Gage Assy, #3-48 UNC 2B (301107540)
- KO-KEN Socket set 8-19mm 6 Point 200mm Z-series 8 pieces 3/8 Sq. Drive (RS3300MZ/8)
- DRILLCO HSS Taper Taps H-4, 7/8-9, 3PK (20E156CT)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- TEKTON 1 Inch Long Cold Chisel (66209)
- AJAX TOOL WORKS DRIVER PUNCH & CHISEL SET 4PC (AJA9013)
- PROTO Cold Chisel, 1/4 In. x 4-7/8 In. (J86A3/16)
- KRAFT TOOL Concrete Chisel, 2-1/2 (CC671)
- WILDE 12-PIECE PUNCH & CHISEL SET-VINYL POUCH-CARD CLAM (K12.NP/CC)
- BETA Flat Chisel, Ribbed Type, 23mm (000350004)
- Pahwa Chisels