Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Flat Chisel - 25 x 300 mm/12"
Mfr # CH-3016
Zoro # G100428428
product price: $257.99
/ea
Sold in multiples of 2 for $515.98
Free Shipping & Returns
$515.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 mm (~ 12 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 25 mm ( ~1 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 300 mm (~ 12 in) |
Height | 25 mm ( ~1 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 15/16" Deep Length, Chrome Finish Socket (D008530)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP3450-12AC4)
- DRILL AMERICA 1-3/16"-12x3" OD HSS Round Adjustable Die Special (DWTSR3-131612)
- WALTER Turning Insert, Trigon, 3, WCMT, 2, Carbide (WCMT06T308-FM4 WSM20S)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- URREA Cape Chisel, 5/16" (72-5/16)
- DASCO PRO Dasco Pro 400-0 0.25 x 4.87 In. Cold Chisel (103010)
- DYNAMIC Tools Cold Chisel, 7/8" X 5/8" X 8" Long (D058107)
- MAYHEW Chisel, 1/8in. Tip, 5-1/4in. L, Half Round (10500)
- GREAT NECK Chisel 1/4 Wood (WC25)
- KLEIN TOOLS Cold Chisel, 58 x 6 12 Inch (66143)
- Pahwa Cutting and Shaping Tools