Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Flat Chisel - 24 x 250 mm/10"
Mfr # CH-3012
Zoro # G100428251
product price: $131.99
/ea
Sold in multiples of 3 for $395.97
Free Shipping & Returns
$395.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250 mm (~ 10 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 24 mm ( ~0.94 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 250 mm (~ 10 in) |
Height | 24 mm ( ~0.94 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWEL 8X3"" DRYWALL TAPE (3508SD)
- SUPERIOR PARTS Aftermarket O-Ring Kit Fits Hitachi NR83A, NR83A2, NR83AA, NR83AA2, NV83A Guns (G877)
- DRILL AMERICA 24.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD24.0MM)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-120002)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- MAYHEW Chisel, 1/2in. Tip, 7-3/4in. L, Cape (10405)
- URREA Cold cut cheasel with handle 1"x7/8" (86G-7/8x12)
- TOOL TIME CORPORATION 51900 Spot Weld Chisel (TO95574)
- GEDORE Brick Cutting Chisel, 60mm (103-60)
- WILLIAMS Williams Diamond Point Chisel, 1/4" (C-60)
- ESTWING 3" Wide Hex Shaft Masonry Chisel (42508)
- Pahwa Cutting and Shaping Tools