Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Flat Chisel - 22 x 200 mm/8"
Mfr # CH-3008
Zoro # G500428226
product price: $106.99
/ea
Sold in multiples of 4 for $427.96
Free Shipping & Returns
$427.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 200 mm (~ 8 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 22 mm ( ~0.87 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 200 mm (~ 8 in) |
Height | 22 mm ( ~0.87 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Turning Insert, Trigon, 3, WPMT, 2, Carbide (WPMT3252FP WP25CT)
- WELLER Crescent 1.38 in. L X 3/8 and 1/2 in. drive SAE Socket Adapter 1 pc (CDTA3C)
- CAPRI TOOLS 1/4 in Drive 15 mm 6-Point Metric Deep Socket (1-2177)
- BIG HORN 9-Inch Adjustable Smoothing Bench Jack Plane No. 4 with 2 Inch Cutter (19316)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- STANLEY Bi-Material Short Blade Wood Chisel – 3/4" (16-312)
- GEDORE Brick Cutting Chisel, 60mm (103-60)
- PROTO Cold Chisel, 1 In. x 18 In. (J86A7/8X18)
- DASCO PRO Guarded Floor Chisel, 3" Tip x 11" L (G473)
- EXCEL BLADES Large V Gouge, 2PK (20340IND)
- CROWN TOOLS 1/2 Inch Bevel Edge, Shatterproof Handle (21040)
- Pahwa Chisels