Shop All Flange & Set-Up Wedges
Pahwa
QTi Non Sparking, Non Magnetic Flange Wedges - 80 x 13 x 6 mm
Mfr # WD-1004
Zoro # G400428234
product price: $10.89
/ea
Sold in multiples of 45 for $490.05
$490.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Overall Length 80 mm (~ 3 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 6 mm ( ~0.25 in)
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # WD-1004
- Zoro # G400428234
- Country of Origin India
- Category Flange & Set-Up Wedges
Dimensions
Overall Length | 80 mm (~ 3 in) |
Height | 6 mm ( ~0.25 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
SAE or Metric | Metric |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Engine Powered Drill, 25.4cc Engine Size (EDR-260)
- BETA Wrench w/High Torque Handle, 3/8" (000960680)
- PROTO Combination Wrench, Head 1-9/16" (J1250B)
- BOSCH Service Pack (1617000719)
- AMPCO SAFETY TOOLS Flange Wedge, 1-1/2 Wx3/4 H, Nonsparking (W-4)
- WILLIAMS T/H 12In Wedge (WG6412TH)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 6 x 1 In (W-3)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 3 1/4 In (W-12)
- KLEIN TOOLS Fox Wedge - Steel, 11 (7FW27050)
- AJAX TOOL WORKS FLANGE WEDGE11" X 7/8" X 7/8" (AJA875)
- WESTWARD Flange Wedge, Non-Spark, 8-1/2x2 x1-1/4 In (23X831)
- Pahwa Pullers and Separators