Shop All Flange & Set-Up Wedges
Pahwa
QTi Non Sparking, Non Magnetic Flange Wedges - 250 x 40 x 30 mm
Mfr # WD-1060
Zoro # G400428265
Sold in multiples of 2 for $479.98
Free Shipping & Returns
$479.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Overall Length 250 mm (~ 10 in)
- Height 30 mm ( ~1 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # WD-1060
- Zoro # G400428265
- Country of Origin India
- Category Flange & Set-Up Wedges
Dimensions
Overall Length | 250 mm (~ 10 in) |
Height | 30 mm ( ~1 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
SAE or Metric | Metric |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Brush (392574-01)
- BETA Measuring Tape, 3 Meters (016920053)
- MELIN TOOL CO Countersink, Hss, 60 deg., 3/8" (HS4-3/8-60)
- TEKTON Cold Chisel Set, 3-Piece (1/4, 3/8, 1/2 in.) (PNC91002)
- INDUCTION INNOVATIONS Scraper/L Wedge (L-0810A)
- WESTWARD Flange Wedge, Non-Spark, 8-1/2x2 x1-1/4 In (23X831)
- WILLIAMS Set-Up Wedge, 6in. (WG-6)
- WILLIAMS T/H 12In Wedge (WG6412TH)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-6 7 Inchx2 Inch Flange Wedge (065-W-6)
- EGA MASTER WEDGE 80 x 13 x 6 MM NON SPARKING Al-Bron (78968)
- WESTWARD Flange Wedge, Non-Spark, 6 x 1-1/2 x3/4 In (23X834)
- Pahwa Flange & Set-Up Wedges