Shop All Flange & Set-Up Wedges
Pahwa
QTi Non Sparking, Non Magnetic Flange Wedges - 230 x 40 x 20 mm
Mfr # WD-1056
Zoro # G100428282
product price: $165.99
/ea
Sold in multiples of 3 for $497.97
Free Shipping & Returns
$497.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Overall Length 230 mm (~ 9 in)
- Height 20 mm ( ~0.8 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # WD-1056
- Zoro # G100428282
- Country of Origin India
- Category Flange & Set-Up Wedges
Dimensions
Overall Length | 230 mm (~ 9 in) |
Height | 20 mm ( ~0.8 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
SAE or Metric | Metric |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hacksaw Blade, 12 In, 18 TPI, PK100 (20116-218HE)
- PROTO Ratcheting Wrench, Head Size 1-1/4 in. (JSCV40T)
- GS TOOLING Wrench For Keyless Drill Chuck (534431)
- K-TOOL INTERNATIONAL 1/4" Drive, T30 Torx(R) Socket (KTI-21830)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-3 1 Inchx6 Inch Flange Wedge (065-W-3)
- WESTWARD Flange Wedge, Non-Spark, 7 x 2 x 3/4 In (23X833)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 1 1/4 x 7 In (W-5)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 3 1/4 In (W-12)
- AJAX TOOL WORKS FLANGE WEDGE11" X 7/8" X 7/8" (AJA875)
- ENERPAC SWi2025TESTDSPB, 26.9 Ton, External Hydraulic Flange Spreader Standard Set, 4.1 in Maximum Spread (SWi2025TESTDSPB)
- AJAX TOOL WORKS WEDGE (AJ883)
- Pahwa Pullers and Separators