Shop All Flange & Set-Up Wedges
Pahwa
QTi Non Sparking, Non Magnetic Flange Wedges - 150 x 40 x 8 mm
Mfr # WD-1016
Zoro # G400428227
product price: $44.45
/ea
Sold in multiples of 12 for $533.40
$533.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Overall Length 150 mm (~ 6 in)
- Height 8 mm ( ~0.3 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # WD-1016
- Zoro # G400428227
- Country of Origin India
- Category Flange & Set-Up Wedges
Dimensions
Overall Length | 150 mm (~ 6 in) |
Height | 8 mm ( ~0.3 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Utility Fencing Stapler (Tool Only) (2843-20)
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- GREY PNEUMATIC 1/4" Drive Metric, 14 pcs (9298HC)
- MOODY TOOL Inter Metric Wrench Set, 9Pc (58-0144)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-4 6 Inchx1.5 Inch Flange Wedge (065-W-4)
- WESTWARD Flange Wedge, Non-Spark, 8-1/2x2 x1-1/4 In (23X831)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 1/4 x 3 1/4 In (W-1)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 4 x 3/4 In (W-2)
- AMPCO SAFETY TOOLS Flange Wedge, 1-1/2 Wx3/4 H, Nonsparking (W-4)
- KLEIN TOOLS Fox Wedge - Steel, 11 (7FW27050)
- AJAX TOOL WORKS FLANGE WEDGE11" X 7/8" X 7/8" (AJA875)
- Pahwa Pullers and Separators