Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Eliptical Valve Wrench - 9 mm x 14 mm
Mfr # SV-2008
Zoro # G500428295
Sold in multiples of 5 for $534.95
Free Shipping & Returns
$534.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 206 mm (~ 8 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 9 mm ( ~0.4 in)
- Corrosion Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SV-2008
- Zoro # G500428295
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 206 mm (~ 8 in) |
Height | 9 mm ( ~0.4 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Corrosion Resistant | Yes |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Trowel, Curved Edges, 6in L, SS (CF141)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (5106S)
- EKLIND 7/8" Long Series Hex-L® Key (15256)
- CMT 10" ITK Fine Finish Saw Blade (255.080.10)
- WESTWARD Valve Wheel Wrench, Double-End, 10 In (5PWE6)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 1-3/16 ANGL BLK (MTBLK1238)
- JONARD TOOLS Stubby Speed Wrench, 4 in L., 7/16 in Head (ASWS-R716)
- URREA Service Wrench, 27 Mm opening size (U3527M)
- OTC Grip Wrench Adapter 7/16-14 (205378)
- BASCO IBC Fill Port Cap Wrench, 6 (IBCW6)
- LISLE 41MM WATER PUMP WRENCH (LI13500)
- Pahwa Service & Pump Wrenches