Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Eliptical Valve Wrench - 8 mm x 12 mm
Mfr # SV-2004
Zoro # G900428284
Sold in multiples of 5 for $584.95
Free Shipping & Returns
$584.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 188 mm (~ 7 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 8 mm ( ~0.3 in)
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SV-2004
- Zoro # G900428284
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 188 mm (~ 7 in) |
Height | 8 mm ( ~0.3 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Corrosion Resistant | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading (330088)
- DRILL AMERICA #2 Spiral Flute Screw Extractor and 7/64in Left Hand Drill Bit Kit (POUEZ2)
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- WESTWARD 2-Point Utility Blade, 11/16" W, PK50 (2ZRN7)
- LISLE 41MM WATER PUMP WRENCH (LI13500)
- OTC Universal Gland Nut Wrench (7463)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 30MM 30 DEG ANGL (MT1230MM)
- WESTWARD Valve Wheel Wrench, Double-End, 10 In (5PWE6)
- URREA Service Wrench, 1 7/16" opening size (U3546)
- PROFORM 66780 Valve Lash Wrench- Stainless Steel (P75-66780)
- URREA Service Wrench, 2 3/8" opening size (U3576)
- Pahwa Service & Pump Wrenches