Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Eliptical Valve Wrench - 22 mm x 17 mm
Mfr # SV-2016
Zoro # G100428244
Sold in multiples of 3 for $581.97
Free Shipping & Returns
$581.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 260 mm (~ 10 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 22 mm ( ~0.9 in)
- Corrosion Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SV-2016
- Zoro # G100428244
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 260 mm (~ 10 in) |
Height | 22 mm ( ~0.9 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Corrosion Resistant | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-181 Ball Jointer 3/4" With Wood Handle (21-181)
- ABANAKI Skimmer, Belt 24 In (SLB-24)
- CAPRI TOOLS 9/16 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S916SB)
- WESTWARD Clamping Kit, 5/8, 1/2-13 Stud, 54 PC (19T332)
- URREA Service Wrench, 32 Mm opening size (U3532M)
- JONES STEPHENS Moen Stem and Cartridge Wrench (J45015)
- LISLE 41MM WATER PUMP WRENCH (LI13500)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 1-5/8" ANGL BLK (MTBLK1252)
- WESTWARD Valve Wheel Wrench, Single-End, 15 In (5PWE8)
- WILLIAMS Williams Service Wrench, 32mm (3532M)
- WILLIAMS Williams Service Wrench, SAE, 15/16" (3530)
- Pahwa Service & Pump Wrenches