Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Eliptical Valve Wrench - 20 mm x 30 mm
Mfr # SV-2040
Zoro # G800428438
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 269 mm (~ 10 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 20 mm ( ~0.8 in)
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SV-2040
- Zoro # G800428438
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 269 mm (~ 10 in) |
Height | 20 mm ( ~0.8 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Corrosion Resistant | Yes |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Horizontal Band Saw, Continuous Speed (BS-127P-1.0)
- ALTRONIX 4A Power Supply, 115VAC/230VAC, 50/60Hz Input 4 12VDC/24VDC (SMP5PMP4CB)
- TEKTON 3/4 Inch Drive x 38 mm Deep 6-Point Socket (SHD33138)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 3/16", PK10 (228809)
- KENYON Adjust Operating Wrench, 5 - 9 ft., w/3 ends (85495)
- URREA Service Wrench, 1 1/8" opening size (U3536)
- AMPCO SAFETY TOOLS Valve Wheel Wrench, F, Non-Spark, 2-3/8 in (WV-40)
- PROTO Satin Service Wrench 1-1/8" (J3536)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 1-3/4 ANGL BLK (MTBLK1256)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 1-3/16 ANGL BLK (MTBLK1238)
- URREA Service Wrench, 36 Mm opening size (U3536M)
- Pahwa Service & Pump Wrenches