Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Eliptical Valve Wrench - 17 mm x 25 mm
Mfr # SV-2032
Zoro # G700428293
product price: $275.99
/ea
Sold in multiples of 2 for $551.98
Free Shipping & Returns
$551.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 269 mm (~ 10 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 17 mm ( ~0.7 in)
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SV-2032
- Zoro # G700428293
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 269 mm (~ 10 in) |
Height | 17 mm ( ~0.7 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
SAE or Metric | Metric |
Corrosion Resistant | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP ALUMINUM PIPE WRENCH 24"" (2255271)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-3/8-12UNF (C65631)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (38-12MM)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1472)
- PROTO Service Wrench, Satin, 6-7/8 In, 24mm (J3524M)
- CS UNITEC Non Sparking Valve Wrench, DIN87311,290mm, Aluminum Bronze (EX207S-290A)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1424)
- URREA Service Wrench, 38 Mm opening size (U3538M)
- PROTO Service Wrench, Size 15/16 In., Satin (J3530)
- WESTWARD Valve Wheel Wrench, Single-End, 15-1/2 In (5PWF1)
- Pahwa Service & Pump Wrenches